Apply to be a TradeMaster!
Main product image of 1/6 HP Compact Remote Sink, Drain Pump  (1-1/2"),
Magnifying glass
Hover image to zoom

1/6 HP Compact Remote Sink, Drain Pump (1-1/2"),

SKU:
406-LIBERTY
Rating:
(2)
Q&A:
(0)
1/6 HP Compact Remote Sink, Drain Pump  (1-1/2"),
Magnifying glass
Hover image to zoom
$359.25 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Discharge
1"
Product Highlight: Voltage
115V
Product Highlight: Horse Power
0.6 HP
Product Highlight: Cord Length
9'
Product Highlight: Flow at 5 FT Head
19

Description

–
  • Pre-assembled and ready to install
  • Fully automatic operation
  • Separate access cover for easy switch inspection
  • Integrally molded rubber gasket for a superior gas-tight seal
  • Standard and Wi-Fi alarmed models available
  • 115 V
  • Wet-end serviceability with easy to remove motor cartridge

Specs

–
Phase:

1

Discharge:

1"

Voltage:

115V

Horse Power:

0.6

Cord Length:

9'

Flow at 5 FT Head:

19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Good Value

Great versatility and quiet. Clamps are metric and could be better quality as well as the plug gaskets and rubber couplings. An angled plug would be helpful also.
CSAC&H
Troy NY
13 days ago
Was this review helpful to you?

Mighty compact utility pump

I bought this pump last week for a laundry room. It's currently used to pump my washer machines and utility sink. Installation is pretty straight forward, if you know plumbing. The bottom connection at the pump did leak. I had to add an additional steel clamp and over tighten to seal the leak (not to happy about). I recommend you put some mega lock or dope sealant when connecting PVC pipe to the couplings at the pump. That may help for the bottom connection leaks. As for the top connection, none of them were leaking which is great. I really liked this pump because of its flexibility, has 3 inlets total for multiple use. I ran both washer and utility sink at the same time and the pump does a great job of removing the water. I also found the pump to be fairly quiet. It's been performing well but I've only had it for a few days. If anything changes I will revise my review. I do recommend, it's compact and works great. The other knockoff brands like Vevor, is a nightmare to deal with and not to mention there couplings do not meet US pipe size standard.
Jayjay
PA
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy