The Day Savers – A National Tradesmen Day Contest
Main product image of 1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 25 ft Cord

SKU:
457-2
Rating:
(7)
Q&A:
(0)
1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic Vertical Float Switch - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$280.50 each
In Stock
In Stock
Get 3 Fri, Aug 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Flow at 5 FT Head
49 GPM
Product Highlight: Horse Power
1/2 HP
Product Highlight: Cord Length
25'
Product Highlight: Material
Aluminum

Description

The Liberty Pump 457 is an automatic submersible sump pump with 1/2 HP that has a magnetically operated vertical float (VMF) switch. This switch allows the sump pump to operate in sump diameters as small as 10" and handle solids up to 3/8". This submersible sump pump is equipped with a motor design that can reduce electrical usage by 40%. The motor on this sump pump is thermally protected and permanently lubricated to increase durability. It is recommended that the pump not be run dry in order to prevent excessive seal wear and overheating.

Features:
  • Vortex style impeller permits passage of solids without clogging. Made of high temp engineered thermoplastic
  • Polypropylene and powder coated aluminum construction
  • Stainless steel rotor shaft
  • All fasteners are non-corrosive stainless steel
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower bearings
  • 1-1/2" Discharge
  • Removable base allows suction down to 1/8"
  • Specs

    Shutoff Head (ft.):

    34'

    Cord Length:

    25'

    Voltage:

    115V

    Flow at 5 FT Head:

    49 GPM

    Horse Power:

    1/2

    Type:

    Automatic

    Material:

    Aluminum

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    4.86 out of 7 reviews
    100% would recommend this product
    4.86
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    14%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Really good pump and price was also good

    You always have what we need and get it to us quickly!
    Donkey man
    Baldwin
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Best out there

    This is my favorite pump out there for sump replacements. No other brand compares to liberty, I'll never use another. Made in the USA, by an employee owned company. I won't give my money to any other manufacturer
    Maryland Plumber
    Mount Airy, MD
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great replacement

    removed a burnt up zoeler pump and installed this pump. this pump has a slightly thinner profile and is great for replments or new installs.
    jacob
    greenville south carolina
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great pump

    had the last pump in a plating company worked 12 hrs a days 6 days a week for almost 3 years.
    dre
    ri
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    1/2 HP Automatic Aluminum Submersible Sump Pump w/ Magnetic

    Fast service thank you
    tom
    NJ
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Pump!

    I've had this pump running for over 2 trouble-free years in my basement so far, and I couldn't be happier. I needed a pump that would work in a relatively small sump pit (I have a 17" x 16" basin), and the 457 fits the bill. It easily lifts water up 8ft, and out of the basement, every time. This pump is incredibly quiet and efficient too! I highly recommend!
    Solid
    NH
    12 years ago
    Was this review helpful to you?

    Product seems OK, Service was Great

    The things that are great about it are that is pumps well, has very good head (height it pumps up to) for a relatively inexpensive pump, and not very noisy. However, the float rod is cheap plastic, and the bottom part of the pump, which I believe, holds the impeller, is high density plastic. Probably not a problem once the pump is properly installed, but until then, handle with care, as it would be easy to break it. Mine was damaged in shipping. But thanks to the folks at Pex, they got a replacement out to me quickly, so I could keep the job on schedule. Now the pump is up and running and works really well. So 4 stars for the pump and 5 stars for the Pex customer service people.
    Jaybee
    Marin County. CA
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy