Apply to be a TradeMaster!
Main product image of Indoor/Outdoor Alarm w/ 20 Ft. Float Cord, Horn & Beacon Light (230V)
Magnifying glass
Hover image to zoom

Indoor/Outdoor Alarm w/ 20 Ft. Float Cord, Horn & Beacon Light (230V)

SKU:
ALM-230W
Rating:
(0)
Q&A:
(0)
Indoor/Outdoor Alarm w/ 20 Ft. Float Cord, Horn & Beacon Light (230V)
Magnifying glass
Hover image to zoom
$232.50 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
20'
Product Highlight: Voltage
230V

Description

–
For sump, effluent or sewage applications
  • Meets Type 3R water-tight standards
  • 115V operation, direct wire
  • Thermoplastic enclosure
  • Red alarm beacon
  • 82 decible horn
  • Test / Silence switch
  • 20' Float cord
  • Includes auxiliary contacts
  • Easier field wiring with removable cover

Specs

–
Cord Length:

20'

Voltage:

230V

Product Type:

Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy