Apply to be a TradeMaster!
Main product image of Outdoor High Liquid Level Alarm
Magnifying glass
Hover image to zoom

Outdoor High Liquid Level Alarm

SKU:
ALM-3W
Rating:
(0)
Q&A:
(0)
Outdoor High Liquid Level Alarm
Magnifying glass
Hover image to zoom
$379.50 each
In Stock
In Stock
Get 2 Mon, Sep 28
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
  • NEMA 4x (outdoor enclosure)
  • Commercial-duty alarm for outdoor mounting.
  • 115V operation, direct wire
  • Red alarm beacon, 360 degree visibility
  • 88 dB horn
  • Alarm test-on-silence switch
  • Alarm float with 20' cord
  • Auxiliary contacts included
  • Specs

    –
    NEMA Rating:

    4

    Voltage:

    115V

    Product Type:

    Alarm

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy