Apply to be a TradeMaster!
Main product image of Night Eye Series Wireless Pump Alarm w/ Compact Snap On Float
Magnifying glass
Hover image to zoom

Night Eye Series Wireless Pump Alarm w/ Compact Snap On Float

SKU:
ALM-P1-EYE
Rating:
(2)
Q&A:
(0)
Night Eye Series Wireless Pump Alarm w/ Compact Snap On Float
Magnifying glass
Hover image to zoom
$426.00 each
In Stock
In Stock
Get 6 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
120v

Description

–
Features:
  • NEMA 1, indoor rated
  • 120 volt operation with 9-volt battery backup
  • 86 dB audible alarm
  • Super bright red LED alarm ring
  • Green power on LED
  • Low battery LED
  • Low battery warning
  • Automatic reset
  • WiFi LED
  • Silence or test alarm manually or through your smart device
  • Two switch styles available- wide angle float or compact snap-on float (fits 1-1/4" and 1-1/2" pipe) (snap-on float not recommended for sewage applications)
  • Auxiliary contacts for connection to other home security systems
  • Device will run up to 12 hours on 9-volt battery with alarm active, up to 7 days in standby mode

Specs

–
Cord Length:

10'

Voltage:

120v

Product Type:

Alarm

Features:

Wifi

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again and again

Have not had an issue with this product yet works great 10 stars
Crod
Mi
2 years ago
Was this review helpful to you?

Avoid this pump alarm!

It is rare that I come across a product so poorly designed. First, the 9v battery must be replaced yearly. The unit will beep every minute when the battery is low. Unfortunately, the batter cannot be removed from the unit! There are comments all over the internet about this. Second, once the device is setup, it cannot be reset. If your wifi changes, you must buy a new unit. This is a cheaply built product that I would not feel comfortable relying on for such a critical purpose.
Ben
California
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy