Apply to be a TradeMaster!
Main product image of Indoor Puddle Sensor Alarm w/ 50Ft. Cord, WiFi (115V)
Magnifying glass
Hover image to zoom

Indoor Puddle Sensor Alarm w/ 50Ft. Cord, WiFi (115V)

SKU:
ALM-PK-EYE
Rating:
(0)
Q&A:
(0)
Indoor Puddle Sensor Alarm w/ 50Ft. Cord, WiFi (115V)
Magnifying glass
Hover image to zoom
$441.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
50'
Product Highlight: Voltage
115V

Description

–
Features:
  • NEMA 1, indoor rated
  • 120 volt operation with 9-volt battery backup
  • 86 dB audible alarm
  • Super bright red LED alarm ring
  • Green power on LED
  • Low battery LED
  • Low battery warning
  • Automatic reset
  • WiFi LED
  • Silence or test alarm manually or through your smart device
  • Three sensor/float styles available- wide angle float for sewage, compact snap-on float (fits 1-1/4" and 1-1/2" pipe) for sump, and a puddle sensor style puck
  • Auxiliary contacts for connection to other home security systems
  • Device will run up to 12 hours on 9-volt battery with alarm active, up to 7 days in standby mode

Specs

–
Cord Length:

50'

Voltage:

115V

Product Type:

Alarm

Features:

Wifi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy