Apply to be a TradeMaster!
Main product image of Indoor Puddle Sensor Alarm w/ 50Ft. Cord (115V)
Magnifying glass
Hover image to zoom

Indoor Puddle Sensor Alarm w/ 50Ft. Cord (115V)

SKU:
ALM-PK
Rating:
(0)
Q&A:
(0)
Indoor Puddle Sensor Alarm w/ 50Ft. Cord (115V)
Magnifying glass
Hover image to zoom
$195.75 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
50'
Product Highlight: Voltage
115V

Description

–
Features:
  • Indoor rated
  • 115V operation with 9 volt battery back-up
  • 86 decible horn
  • Red LED Alarm Ring
  • Green "power-on" light
  • Auxiliary contacts
  • Automatic alarm reset
  • Test / Silence buttons
  • 9 Volt battery included

Specs

–
Cord Length:

50'

Voltage:

115V

Product Type:

Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy