Apply to be a TradeMaster!
Main product image of Ascent 2-Piece Single Flush Elongated Macerating Toilet, 1.28 GPF (White)
Magnifying glass
Hover image to zoom

Ascent 2-Piece Single Flush Elongated Macerating Toilet, 1.28 GPF (White)

SKU:
ASCENTII-ESW
Rating:
(0)
Q&A:
(0)
Ascent 2-Piece Single Flush Elongated Macerating Toilet, 1.28 GPF (White)
Magnifying glass
Hover image to zoom
We no longer carry ASCENTII-ESW
Unavailable since March 6, 2023

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
115V
Product Highlight: Amperage
7.9 Amps
Product Highlight: Max Temp (F)
104°F Max Temp
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
3450 RPM

Description

–
Ascent 2-Piece Single Flush Elongated Macerating Toilet, 1.28 GPF (White)

The complete system for convenient addition of a bathroom in remodeling projects and additions. Powerful macerating system pumps waste to existing sewer lines in the building or home—*up to 25' high and 150' horizontally. Accepts additional lavatory and tub/shower connections for a complete bathroom anywhere!

Features:
  • Round or Elongated styles available
  • ADA bowl height compliant
  • HET (High Efficiency Toilet) 1.28 gpf (4.85 lpf)
  • Improved flush design for one-flush operation
  • White finish
  • Installed flush valve kit
  • 2-3/4" Trap
  • Slow-close toilet seat included with complete system
  • Insulated tank eliminates sweating in extreme climates

Specs

–
Intended Use:

Full Bathroom

Product Type:

Pump

Color:

White

Voltage:

115V

Amperage:

7.9

Max Temp (F):

104°F

Horse Power:

1/2

RPM:

3450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm