Apply to be a TradeMaster!
Main product image of Check Valve, 3" HD, PVC, compression fit,
Magnifying glass
Hover image to zoom

Check Valve, 3" HD, PVC, compression fit,

SKU:
CV300C
Rating:
(0)
Q&A:
(0)
Check Valve, 3" HD, PVC, compression fit,
Magnifying glass
Hover image to zoom
$183.75 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Check valve, 3" HD, PVC, compression fit
  • Heavy-duty PVC
  • 125 PSI rated
  • Vertical or horizontal installation
  • 140° F maximum fluid termperature
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy