Shop Limited Time Deals
Main product image of 2 HP Single Stage Grinder Package w/ Float Switch, 208/230v, 36" x 72" Basin, 48" Discharge Depth
Magnifying glass
Hover image to zoom

2 HP Single Stage Grinder Package w/ Float Switch, 208/230v, 36" x 72" Basin, 48" Discharge Depth

SKU:
D3672LSG202-48
Rating:
(0)
Q&A:
(0)
2 HP Single Stage Grinder Package w/ Float Switch, 208/230v, 36" x 72" Basin, 48" Discharge Depth
Magnifying glass
Hover image to zoom
We no longer carry D3672LSG202-48
Unavailable since October 6, 2025

Product Highlights

Product Highlight: Cord Length
25'
Product Highlight: Stages
One
Product Highlight: Horse Power
2 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Voltage
208V, 230V
Product Highlight: Flow at 5 FT Head
50 GPM

Description

For residential and commercial applications, the D3672LSG202-48 is a complete factory assembled duplex grinder package featuring the LSG200-Series 2 HP Omnivore grinder pump. All internal brackets, floats, guide-rail base and discharge piping are pre-installed at the factory saving hours of labor at the job site.

Features:
  • Includes: AE24H=3 Control Panel
  • Factory assembled duplex grinder package with 36" x 72" fiberglass basin with anti-floatation collar
  • Package includes two Omnivore Grinder Pumps which feature 2 HP heavy-duty oil filled and thermally protected motor, 208-230v, 1 Phase, 1-1/4" discharge, 48" discharge depth
  • GR20 guide rail assemblies included
  • New V-Slice Cutter Technology: Recessed cutter bolt eliminates wadding and exclusion cleanout slots clear debris from under the cutter
  • Provides superior cutting with improved shredding performance over radial cutters
  • V-pattern cutter provides up to 108 alternate cuts per revolution
  • QuickTree pre-mounted float system for pump control and alarm
  • NEMA 4x junction box for electrical connections included
  • Stainless steel chain for pump lift-out included
  • Includes Liberty's standard three year limited warranty
  • Specs

    Cord Length:

    25'

    Stages:

    One

    Horse Power:

    2

    Warranty:

    3 Year

    Voltage:

    208V

    230V

    Flow at 5 FT Head:

    50 GPM

    Discharge:

    1-1/4"

    1-1/4" FNPT

    Includes:

    Alarm

    Type:

    Automatic

    Phase:

    1

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm