Apply to be a TradeMaster!
Main product image of 3/4 HP Elevator Sump Pump System w/ OilTector Control & Alarm - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

3/4 HP Elevator Sump Pump System w/ OilTector Control & Alarm - 115v - 25 ft Cord

SKU:
ELV290
Rating:
(0)
Q&A:
(0)
3/4 HP Elevator Sump Pump System w/ OilTector Control & Alarm - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$2,901.65 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
3/4 HP
Product Highlight: Flow at 5 FT Head
78 GPM
Product Highlight: Voltage
115V

Description

–
The Liberty Pump ELV 290 is a 3/4HP, elevator sump pump which can handle solids up to 3/4". The new ELV series features the unique OilTector control, a mechanical float switch and a remote alarm. This elevator sump pump is ideal for elevators, garages, transformer vaults, manufacturing facilities and areas where the discharge of oil/hydrocarbons into the environment is prohibited. This Liberty sump pump is equipped with an OilTector control system, which is designed and approved for safe operation of pumping, alarming and monitoring of elevator sump pits, transformer vaults and other applications where oil and water must be detected.

Features:
  • Heavy-duty 1/3 hp cast iron sump pump
  • Oil resistant SJEOOW cord
  • Specs

    –
    Shutoff Head (ft.):

    47'

    Cord Length:

    25'

    Type:

    Automatic

    Horse Power:

    3/4

    Flow at 5 FT Head:

    78 GPM

    Voltage:

    115V

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy