Apply to be a TradeMaster!
Main product image of 2 HP Unassembled Grinder System, 24" x 48" Basin w/ Cover for LSG202A
Magnifying glass
Hover image to zoom

2 HP Unassembled Grinder System, 24" x 48" Basin w/ Cover for LSG202A

SKU:
EPAK-LSG
Rating:
(0)
Q&A:
(1)
2 HP Unassembled Grinder System, 24" x 48" Basin w/ Cover for LSG202A
Magnifying glass
Hover image to zoom
$3,225.72 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 194 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
2 HP
Product Highlight: Used With
LSG202A Model
Product Highlight: Voltage
208/230V
Product Highlight: Flow at 5 FT Head
50 GPM
Product Highlight: Discharge
1-1/4" FNPT

Description

–
The EPAK-LSG is an un-assembled Grinder System featuring an alarm that includes a 24" x 48" fiberglass basin, an anti-float collar, and 2 HP Omnivore grinder pump with 1-1/4" discharge.

Features:
  • Omnivore Grinder Pump with new V-Slice Cutter Technology: Recessed cutter bolt eliminates wadding & exclusion clean out slots clear debris from under the cutter
  • Provides superior cutting with improved shredding performance over radial cutters
  • V-pattern cutter provides up to 108 alternate cuts per revolution
  • Solid fiberglass cover
  • Pre-cut internal piping (1-1/4" schedule 80 PVC)
  • Heavy duty check valve
  • Ball valve
  • 2" unmounted electrical conduit hub
  • 4" unmounted inlet seal
  • ALM-2W (indoor, outdoor) alarm
  • Specs

    –
    Cord Length:

    25'

    Horse Power:

    2

    Used With:

    LSG202A Model

    Voltage:

    208/230V

    Flow at 5 FT Head:

    50 GPM

    Discharge:

    1-1/4" FNPT

    Includes:

    Alarm

    Type:

    Automatic

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What parts is this kit missing from the 2 HP Pre-Assembled Simplex Grinder Pkg, 24" x 48" Basin SKU:2448LSG20 Are they available here?

    Asked by brett 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The EPAK-LSG is the economy version of the 2448LSG202 system. The EPAK-LSG is unassembled and has no quick-disconnect guide rail system. It also has a 4" ringer pipe grommet for the inlet pipe vs the 4" fiberglass inlet hub on the 2448LSG202 system. It does not seem that these parts are offered separately.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy