Apply to be a TradeMaster!
Main product image of 3/4 HP C.I. Elevator Sump Pump - 208-230v - 25 ft Cord
Magnifying glass
Hover image to zoom

3/4 HP C.I. Elevator Sump Pump - 208-230v - 25 ft Cord

SKU:
EV290HV
Rating:
(0)
Q&A:
(0)
3/4 HP C.I. Elevator Sump Pump - 208-230v - 25 ft Cord
Magnifying glass
Hover image to zoom
$549.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: Flow at 5 FT Head
48 GPM
Product Highlight: Horse Power
3/4 HP
Product Highlight: Cord Length
25'

Description

–
With a 208-230v capability this elevator sump pump is ideal for elevators, garages, transformer vaults, manufacturing facilities and areas where the discharge of oil/hydrocarbons into the environment is prohibited. The EV290 elevator sump pump comes with oil resistant power cords and pump components and can handle solids up to 3/4".

Features:
  • High Voltage 208/230v
  • Heavy-duty 1/3 hp cast iron sump pump
  • Oil resistant SJEOOW cord
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    47'

    Type:

    Manual

    Horse Power:

    3/4

    Voltage:

    208V

    230V

    Flow at 5 FT Head:

    48 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy