Apply to be a TradeMaster!
Main product image of 1 HP C.I. Manual Submersible Effluent Pump - 208-230v - 25 ft Cord - 3 Phase
Magnifying glass
Hover image to zoom

1 HP C.I. Manual Submersible Effluent Pump - 208-230v - 25 ft Cord - 3 Phase

SKU:
FL103M-2
Rating:
(0)
Q&A:
(0)
1 HP C.I. Manual Submersible Effluent Pump - 208-230v - 25 ft Cord - 3 Phase
Magnifying glass
Hover image to zoom
$1,387.66 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 71 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1 HP
Product Highlight: Voltage
208V, 230V
Product Highlight: Flow at 5 FT Head
102 GPM

Description

–
The Liberty Pump FL103M-2 is a manual submersible effluent sump pump with a 1 HP, 230v, 3 phase motor that's enclosed in heavy-cast iron construction. It's equipped with a dual sized discharge of 1-1/2" FNPT and 2" FNPT for connection to either size pipe. The Liberty FL103M-2 is built of heavy cast iron with an epoxy powder coat finish and stainless steel fasteners. These Liberty effluent pumps are designed for STEP systems, mound systems, liquid waste transfer and higher head de-watering applications.

3-phase Liberty effluent sump pump models require a control panel for automatic operation. Check three phase sump/effluent pumps for proper rotation prior to installing pumps in basin. To change rotation, reverse any two of the three power leads to the pump. Code the wires for reconnection after installation.

Features:
  • 3/4" Solids-handling
  • Heavy cast iron construction
  • 2 vane semi-open cast iron impeller
  • 416 stainless steel rotor shaft
  • Dual shaft seals - The FL100 Series features upper unitized carbon ceramic and lower Viton double lip
  • Single float, mercury free level control
  • Additional mounting clamp provided for optional switch mounting to pipe
  • Fully adjustable pumping range
  • 2" FNPT threaded discharge with 1-1/2" FNPT flange provided
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    90'

    Horse Power:

    1

    Voltage:

    208V

    230V

    Type:

    Manual

    Flow at 5 FT Head:

    102 GPM

    Flow at 10 FT Head:

    100 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy