Apply to be a TradeMaster!
Main product image of 1-1/2 HP C.I. Manual Submersible Effluent Pump - 208-230v - 35ft Cord - 3 Phase
Magnifying glass
Hover image to zoom

1-1/2 HP C.I. Manual Submersible Effluent Pump - 208-230v - 35ft Cord - 3 Phase

SKU:
FL153M-3
Rating:
(0)
Q&A:
(0)
1-1/2 HP C.I. Manual Submersible Effluent Pump - 208-230v - 35ft Cord - 3 Phase
Magnifying glass
Hover image to zoom
$1,516.67 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 89 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
35'
Product Highlight: Voltage
208V, 230V
Product Highlight: Horse Power
1-1/2 HP

Description

–
The FL150-series by Liberty is a 1.5 hp. effluent pump designed for STEP systems, mound systems, liquid waste transfer and higher head de-watering applications. The pump features a dual-sized threaded discharge of 1-1/2" and 2" for connection to either size pipe. Built of heavy cast iron with an epoxy powder coat finish and stainless steel fasteners, the FL150-series will provide years of reliable performance.

3-phase models require a control panel for automatic operation. Check three phase effluent sump pumps for proper rotation prior to installing pumps in basin. To change rotation, reverse any two of the three power leads to the pump. Code the wires for reconnection after installation.

Features:
  • 3/4" Solids-handling
  • Heavy cast iron construction
  • Semi-open cast iron impeller
  • 416 stainless steel rotor shaft (see back for shaft material)
  • Dual shaft seals
  • Single float, mercury free level control
  • Additional mounting clamp provided for optional switch mounting to pipe
  • Fully adjustable pumping range
  • 2" FNPT threaded discharge with 1-1/2" FNPT flange provided
  • Quick-disconnect power cord - 50' length standard
  • Available in automatic and manual models

Specs

–
Cord Length:

35'

Shutoff Head (ft.):

110'

Voltage:

208V

230V

Horse Power:

1-1/2

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy