Apply to be a TradeMaster!
Main product image of 1/3 HP C.I. Automatic Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch - 115v -10 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP C.I. Automatic Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch - 115v -10 ft Cord

SKU:
FL31A
Rating:
(0)
Q&A:
(0)
1/3 HP C.I. Automatic Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch - 115v -10 ft Cord
Magnifying glass
Hover image to zoom
$414.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Flow at 5 FT Head
53 GPM

Description

–
The Liberty Pump FL31A is an automatic submersible effluent sump pump with a wide angle float switch equipped with a piggyback series plug for manual bypass operation. The Liberty FL31A was specifically designed for STEP Systems, LPP Systems, Mound Systems, Liquid Waste Transfer and Commercial Sump Applications. It is recommended that this pump not run dry.

Features:
  • Vortex impeller, made of high temperature engineering polymer, permits passage of solids without clogging
  • 416 stainless steel rotor shaft
  • Oil-filled, thermally protected motor
  • Unitized shaft seal
  • 1-1/2" FNPT discharge
  • Specs

    –
    Cord Length:

    10'

    Shutoff Head (ft.):

    19'

    Type:

    Automatic

    Voltage:

    115V

    Horse Power:

    1/3

    Flow at 5 FT Head:

    53 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy