Apply to be a TradeMaster!
Main product image of 1/3 HP C.I. Manual Submersible Effluent Pump - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP C.I. Manual Submersible Effluent Pump - 115v - 10 ft Cord

SKU:
FL31M
Rating:
(0)
Q&A:
(0)
1/3 HP C.I. Manual Submersible Effluent Pump - 115v - 10 ft Cord
Magnifying glass
Hover image to zoom
$376.50 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Flow at 5 FT Head
53 GPM

Description

–
The Liberty Pump FL31M is a 1/3 HP manual submersible effluent sump pump which can handle up to 3/4" solids. This submersible sump/effluent pump is intended to be run using an approved liquid level control or approved motor control. No matter what the control type, it's important that when the Liberty FL31M effluent sump pump shuts off, at least 3-1/2" of fluid is left in the basin so the impeller remains submerged. The Liberty FL31M was specifically designed for STEP Systems, LPP Systems, Mound Systems, Liquid Waste Transfer and Commercial Sump Applications. It is recommended that this pump not run dry.

Features:
  • Vortex impeller, made of high temperature engineering polymer, permits passage of solids without clogging
  • 416 stainless steel rotor shaft
  • Oil-filled, thermally protected motor
  • Unitized shaft seal
  • 1-1/2" FNPT discharge
  • Specs

    –
    Shutoff Head (ft.):

    19'

    Cord Length:

    10'

    Type:

    Manual

    Voltage:

    115V

    Horse Power:

    1/3

    Flow at 5 FT Head:

    53 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy