Shop Resideo Sale
Main product image of 1/3 HP C.I. Manual Submersible Effluent Pump - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP C.I. Manual Submersible Effluent Pump - 115v - 25 ft Cord

SKU:
FL31M-2
Rating:
(0)
Q&A:
(0)
1/3 HP C.I. Manual Submersible Effluent Pump - 115v - 25 ft Cord
Magnifying glass
Hover image to zoom
$393.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Flow at 5 FT Head
53 GPM

Description

–
The Liberty Pump FL31M-2 is a manual submersible effluent sump pump with a 1/3HP, 115 V motor and a 25' quick-disconnect power cord. The Liberty FL31M-2 was specifically designed for STEP Systems, LPP Systems, Mound Systems, Liquid Waste Transfer and Commercial Sump Applications. This pump should not be run dry.

Features:
  • Vortex impeller, made of high temperature engineering polymer, permits passage of solids without clogging
  • 416 stainless steel rotor shaft
  • Oil-filled, thermally protected motor
  • Unitized shaft seal
  • 1-1/2" FNPT discharge
  • Specs

    –
    Shutoff Head (ft.):

    19'

    Cord Length:

    25'

    Type:

    Manual

    Voltage:

    115V

    Horse Power:

    1/3

    Flow at 5 FT Head:

    53 GPM

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy