Apply to be a TradeMaster!
Main product image of 1/2 HP C.I. Auto Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch, 208-230v - 25 ft Cord
Magnifying glass
Hover image to zoom

1/2 HP C.I. Auto Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch, 208-230v - 25 ft Cord

SKU:
FL52A-2
Rating:
(0)
Q&A:
(0)
1/2 HP C.I. Auto Submersible Effluent Pump w/ Wide-Angle Piggyback Float Switch, 208-230v - 25 ft Cord
Magnifying glass
Hover image to zoom
$963.75 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
208V, 230V
Product Highlight: Horse Power
1/2 HP

Description

–
The Liberty Pump FL52A-2 is a 1/2 HP, 230v automatic submersible effluent sump pump. This sump/effluent pump is equipped with an adjustable, mercury-free switch that has a piggy-back plug for manual bypass operation. These effluent sump pumps are designed for STEP systems, liquid waste transfer and higher head de-watering applications.

Features:
  • Semi-open impeller permits passage of solids without clogging
  • Cast iron construction with all stainless & brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower ball bearings
  • Unitized, carbon and ceramic shaft seal
  • Single float, mercury-free level control with series plug for manual bypass operation - standard on automatic models
  • Adjustable pumping range
  • 1-1/2" FNPT discharge
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    48'

    Voltage:

    208V

    230V

    Type:

    Automatic

    Horse Power:

    1/2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy