Apply to be a TradeMaster!
Main product image of 1/2 HP C.I. Manual Submersible Effluent Pump - 208-230v - 25ft Cord
Magnifying glass
Hover image to zoom

1/2 HP C.I. Manual Submersible Effluent Pump - 208-230v - 25ft Cord

SKU:
FL52M-2
Rating:
(0)
Q&A:
(0)
1/2 HP C.I. Manual Submersible Effluent Pump - 208-230v - 25ft Cord
Magnifying glass
Hover image to zoom
$867.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
230V, 208V
Product Highlight: Horse Power
1/2 HP

Description

–
The Liberty FL52M-2 is a manual sewage pump with a 1/2, 230v motor. This sewage pump is intended to be run using an approved liquid level control or approved motor control with correct rating that matches motor input in full load amperes. It is strongly recommended not to let the Liberty Pump LE51M-2 manual submersible pump run dry. It features a 2-vane semi open impeller that can handle solids up to 2".

Features:
  • Semi-open impeller permits passage of solids without clogging
  • Cast iron construction with all stainless & brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower ball bearings
  • Unitized, carbon and ceramic shaft seal
  • Single float, mercury-free level control with series plug for manual bypass operation - standard on automatic models
  • Adjustable pumping range
  • 1-1/2" FNPT discharge
  • Specs

    –
    Shutoff Head (ft.):

    48'

    Cord Length:

    25'

    Voltage:

    230V

    208V

    Type:

    Manual

    Horse Power:

    1/2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy