Apply to be a TradeMaster!
Main product image of 6/10 HP C.I. Manual Submersible Effluent Pump - 208-230v - 25 ft Cord
Magnifying glass
Hover image to zoom

6/10 HP C.I. Manual Submersible Effluent Pump - 208-230v - 25 ft Cord

SKU:
FL62M-2
Rating:
(0)
Q&A:
(0)
6/10 HP C.I. Manual Submersible Effluent Pump - 208-230v - 25 ft Cord
Magnifying glass
Hover image to zoom
$951.75 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
230V, 208V
Product Highlight: Horse Power
6/10 HP

Description

–
The Liberty Pump FL62M-2 is a 6/10 HP, 230v manual submersible effluent sump pump which is intended to be run using an approved liquid level control or approved motor control. These effluent sump pumps are designed for STEP systems, liquid waste transfer and higher head de-watering applications.

Features:
  • Semi-open impeller permits passage of solids without clogging
  • Cast iron construction with all stainless and brass fasteners
  • 416 stainless steel rotor shaft
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently lubricated upper and lower ball bearings
  • Unitized, carbon and ceramic shaft seal
  • Single float, mercury-free level control with series plug for manual bypass operation - standard on automatic models
  • Adjustable pumping range
  • 1-1/2" FNPT discharge
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    63'

    Voltage:

    230V

    208V

    Type:

    Manual

    Horse Power:

    6/10

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy