Apply to be a TradeMaster!
Main product image of 6/10 HP C.I. Manual Submersible Effluent Pump - 440/480V- 25 ft Cord
Magnifying glass
Hover image to zoom

6/10 HP C.I. Manual Submersible Effluent Pump - 440/480V- 25 ft Cord

SKU:
FL64M-2
Rating:
(0)
Q&A:
(0)
6/10 HP C.I. Manual Submersible Effluent Pump - 440/480V- 25 ft Cord
Magnifying glass
Hover image to zoom
$960.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
6/10 HP
Product Highlight: Voltage
440/480v

Description

–
The Liberty Pump FL62M-2 is a 6/10 HP, 230v manual submersible effluent sump pump which is intended to be run using an approved liquid level control or approved motor control. These effluent sump pumps are designed for STEP systems, liquid waste transfer and higher head de-watering applications.

Features:
  • Semi-open impellers permit passage of solids without clogging
  • Heavy cast iron construction
  • Stainless steel fasteners
  • 416 stainless steel rotor shaft
  • Permanently lubricated upper and lower ball bearings
  • Oil-filled hermetically sealed motors with thermal overload protection
  • Unitized carbon and ceramic shaft seal
  • Dual-sized discharge flange: 1-1/2: or 2"
  • Quick-disconnect power cord in 25 length.

Technical Specifications:
  • Horsepower: 6/10 HP
  • Oparation Type: Manual
  • Maximum Flow: 95 GPM @ 5' head
  • Maximum Head: 65 ft
  • Discharge: 2" FNPT (1-1/2" FNPT cast iron flange provided)
  • Solids Handling: 3/4"
  • Maximum Fluid Temperature: 140°F
  • Cord Length: 25 ft
  • Construction: Cast Iron
  • Frequency of Revolutions: 3450 RPM
  • Voltage: 440-480V
  • Amperage: 2.8 A

Specs

–
Shutoff Head (ft.):

63'

Cord Length:

25'

Type:

Manual

Horse Power:

6/10

Voltage:

440/480v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy