Apply to be a TradeMaster!
Main product image of 3/4 HP Automatic Effluent Pump w/ Piggyback Wide Angle Float Switch, 35' Cord, 208-230V
Magnifying glass
Hover image to zoom

3/4 HP Automatic Effluent Pump w/ Piggyback Wide Angle Float Switch, 35' Cord, 208-230V

SKU:
FL72A-3
Rating:
(0)
Q&A:
(0)
3/4 HP Automatic Effluent Pump w/ Piggyback Wide Angle Float Switch, 35' Cord, 208-230V
Magnifying glass
Hover image to zoom
$1,088.25 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
35'
Product Highlight: Voltage
208V, 230V
Product Highlight: Horse Power
3/4 HP

Description

–
The FL70-series by Liberty is a mid-range effluent pump designed for STEP systems, mound systems, liquid waste transfer and higher head de-watering applications. Built of heavy cast iron with an epoxy powder coat finish and stainless steel fasteners, the FL70 will provide years of reliable performance.

Features:
  • Semi-open impellers permit passage of solids without clogging Heavy cast iron construction Stainless steel fasteners 416 stainless steel rotor shaft Permanently lubricated upper and lower ball bearings Oil-filled hermetically sealed motors with thermal overload protection Unitized carbon and ceramic shaft seal Dual-sized discharge flange: 1-1/2: or 2" Quick-disconnect power cord in 35 length.

Technical Specifications:
  • Horsepower: 1 HP
  • Operation Type: Manual
  • Maximum Flow: 102 GPM @ 5' head
  • Maximum Head: 90 ft
  • Discharge: 2" FNPT (1-1/2" FNPT cast iron flange provided)
  • Solids Handling: 3/4"
  • Maximum Fluid Temperature: 140°F
  • Cord Length: 35 ft
  • Construction: Cast Iron
  • Frequency of Revolutions: 3450 RPM
  • Voltage: 208-230V
  • Amperage: 12 A.

Specs

–
Cord Length:

35'

Shutoff Head (ft.):

75'

Voltage:

208V

230V

Type:

Automatic

Horse Power:

3/4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy