Apply to be a TradeMaster!
Main product image of FL72M 3/4 HP, Effluent Pump, 1 PH, 208-230v, 10' Cord, 1-1/2" Discharge, Manual
Magnifying glass
Hover image to zoom

FL72M 3/4 HP, Effluent Pump, 1 PH, 208-230v, 10' Cord, 1-1/2" Discharge, Manual

SKU:
FL72M
Rating:
(0)
Q&A:
(0)
FL72M 3/4 HP, Effluent Pump, 1 PH, 208-230v, 10' Cord, 1-1/2" Discharge, Manual
Magnifying glass
Hover image to zoom
$963.03 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Discharge
1-1/2"
Product Highlight: Horse Power
3/4 HP
Product Highlight: Voltage
230V, 208V

Description

–

Features:

  • Semi-open impellers permit passage of solids without clogging
  • Heavy cast iron construction
  • Stainless steel fasteners
  • 416 stainless steel rotor shaft
  • Permanently lubricated upper and lower ball bearings
  • Oil-filled hermetically sealed motors with thermal overload protection
  • Unitized carbon and ceramic shaft seal
  • Dual-sized discharge flange 1-1/2 or 2"
  • Quick-disconnect power cord in 10 length.

Technical Specifications:

  • Horsepower: 3/4 HP
  • Oparation Type: Manual
  • Maximum Flow: 95 GPM @ 5' head
  • Maximum Head: 77 ft
  • Discharge: 2" FNPT (1-1/2" FNPT cast iron flange provided)
  • Solids Handling: 3/4"
  • Maximum Fluid Temperature: 140 Degrees F
  • Cord Length: 10 ft
  • Construction: Cast Iron
  • Frequency of Revolutions: 3450 RPM
  • Voltage: 208-230V
  • Amperage: 10.5 A.

Specs

–
Cord Length:

10'

Discharge:

1-1/2"

Type:

Manual

Horse Power:

3/4

Voltage:

230V

208V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy