Apply to be a TradeMaster!
Main product image of 6/10 HP C.I. Auto Submersible Effluent Pump - 115v - 25' Cord
Magnifying glass
Hover image to zoom

6/10 HP C.I. Auto Submersible Effluent Pump - 115v - 25' Cord

SKU:
FLH61A-2
Rating:
(0)
Q&A:
(0)
6/10 HP C.I. Auto Submersible Effluent Pump - 115v - 25' Cord
Magnifying glass
Hover image to zoom
$1,009.50 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
115V
Product Highlight: Horse Power
6/10 HP

Description

–
  • Semi-open impeller permits passage of solids without clogging (FLH60 has an enclosed impeller)
  • Heavy cast iron construction
  • Stainless steel fasteners
  • 416 stainless steel rotor shaft
  • Permanently lubricated upper and lower ball bearings
  • Oil-filled hermetically sealed motor with thermal overload protection
  • Unitized carbon and ceramic shaft seal
  • Dual-sized discharge flange: 1-1/2" or 2"
  • Quick-disconnect power cord in 10' standard length (25', 35' and 50' optional lengths available on some models)

Specs

–
Shutoff Head (ft.):

69'

Cord Length:

25'

Type:

Automatic

Voltage:

115V

Horse Power:

6/10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy