Apply to be a TradeMaster!
Main product image of IS Simplex Explosion Proof Pump Control Panel 120/208/240V, NEMA 4X, 1 Phase, 0 - 15 amps, 50' Cord
Magnifying glass
Hover image to zoom

IS Simplex Explosion Proof Pump Control Panel 120/208/240V, NEMA 4X, 1 Phase, 0 - 15 amps, 50' Cord

SKU:
ISS24LC1-3-5
Rating:
(0)
Q&A:
(0)
IS Simplex Explosion Proof Pump Control Panel 120/208/240V, NEMA 4X, 1 Phase, 0 - 15 amps, 50' Cord
Magnifying glass
Hover image to zoom
$2,648.50 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
15 Amps
Product Highlight: Cord Length
50'
Product Highlight: Voltage
240v, 120v, 208V

Description

–
ISS-Series control panels are designed for use with pumps installed in hazardous environments. These panels, when used with explosion-proof rated pumps, provide a safe system that will not allow ignition of explosive gases. (Consult the ISS-series specifications or call Liberty Pumps for ordering assistance.)

Features:
  • Intrinsically safe relays and wiring terminals for float controls
  • NEMA 4X enclosure
  • Magnetic motor contactor(s)
  • Hands-Off-Auto switch(s)
  • Green pump run indicator(s)
  • Terminal block for easy wiring
  • Red alarm beacon
  • Audible horn (83-85 db)
  • Auxiliary dry contacts
  • Seal fail indicator light(s) and test switch
  • Prewired for run capacitor (single phase models)

Specs

–
Amperage:

15

Cord Length:

50'

Voltage:

240v

120v

208V

Phase:

3

Enclosure Type:

NEMA-4X

Type:

Automatic

Series:

ISS Series

Product Type:

Simplex Control Panel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy