Apply to be a TradeMaster!
Main product image of 61570B0 High Temp. Float Control w/ series plug
Magnifying glass
Hover image to zoom

61570B0 High Temp. Float Control w/ series plug

SKU:
K001068
Rating:
(0)
Q&A:
(0)
61570B0 High Temp. Float Control w/ series plug
Magnifying glass
Hover image to zoom
$115.50 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
3/4 HP
Product Highlight: Amperage
13 Amps
Product Highlight: Voltage
115V

Description

–
61570A0 High Temp. Float Control w/ series plug

Specs

–
Cord Length:

25'

Horse Power:

3/4

Amperage:

13

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy