Apply to be a TradeMaster!
Main product image of 36" x 12" Fiberglass Basin Extension
Magnifying glass
Hover image to zoom

36" x 12" Fiberglass Basin Extension

SKU:
K001563
Rating:
(0)
Q&A:
(0)
36" x 12" Fiberglass Basin Extension
Magnifying glass
Hover image to zoom
$460.61 each
Backorder
Backorder
Get it Wed, Nov 18 - Thu, Dec 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
36" - 60" Length
Product Highlight: Width (Inches)
12" Width

Description

–
36" x 12" Fiberglass Basin Extension

Specs

–
Type:

Accessory

Length (Inches):

36" - 60"

Width (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy