Apply to be a TradeMaster!
Main product image of 1/9 HP Automatic Condensate Removal Pump, 6 ft Cord (115V)
Magnifying glass
Hover image to zoom

1/9 HP Automatic Condensate Removal Pump, 6 ft Cord (115V)

SKU:
LCU-15
Rating:
(18)
Q&A:
(4)
1/9 HP Automatic Condensate Removal Pump, 6 ft Cord (115V)
Magnifying glass
Hover image to zoom
$73.50 each
In Stock
In Stock
Get 11 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Flow at 1 FT Head
85 GPH
Product Highlight: Horse Power
1/9 HP
Product Highlight: Cord Length
6'

Description

–
The new LCU-Series Condensate Pumps from Liberty are designed to handle removal of condensate from high efficiency furnaces, A/C equipment, dehumidifiers, ice machines and other applications producing condensate.

Product Features
  • High impact ABS tank
  • Visual bubble level
  • Wall mounts
  • Four 1" intake holes
  • 3/8" O.D. outlet
  • Barbed discharge connection
  • Removable check valve
  • Stainless steel shaft
  • 6' Power cord with ground
  • Thermally protected & quiet operation
  • Fully automatic
  • Isolation pads pre-installed on tank
  • Specs

    –
    Cord Length:

    6'

    Horse Power:

    1/9

    Shutoff Head (ft.):

    18.5'

    Voltage:

    115V

    Type:

    Automatic

    Flow at 1 FT Head:

    85 GPH

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    Product Reviews

    4.89 out of 18 reviews
    100% would recommend this product
    4.89
    out of 18 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    11%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 18 reviews

    Unbelievable customer service!

    It's a condensate pump for my boiler. It replaced the same model that was 15 years old. The pump is fine. The real difference is the Supply House service! Second to none! Parts in stock and shipped quickly. Minimal down time. My go to place! THANK YOU!
    Duffy
    Upstate New York
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    The product was as described, the cost was reasonable, and I am satisfied with the product.
    Val
    Willow Grove, PA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good condensate pump

    Hooked it up and i am back in business. No more water on the floor from the furnace or tankless hot water heater.
    Forester Lefty
    Thompson Falls, MT
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    Used this pump on an ice maker,work as it should
    Dan
    Burlington, Ky
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very reasonably priced product for such high quality!

    Very prompt delivery. High quality product. Very reasonably priced.
    Douglas
    MN
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would go to Supply House for other needs

    Really liked that I received it over night - quality pump - good price- great service - will definitely look to you again for future needs
    Dave
    Brooklyn, NY
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fast pump out

    High flow rate. Reliable. Don't need to use the safety switch wires if you don't need them.
    MikeByTheSea
    Rhode Island
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great customer service

    Ordered this pump on Friday afternoon, received it Tuesday morning. Installed and running great. No issues would use company again for any pump problems.
    Randy
    Reaford nc
    7 years ago
    Was this review helpful to you?

    Works great!

    Thanks!
    Daniel
    Ma
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Working great so far

    I would give this five stars if I had used it longer to see how well it works over time. For now, it is running great and doing its job.
    JSHF
    North Carolina
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    4 Questions
    4 Questions
    ASK A QUESTION

    Q: What kind of plug is on the 230volt model? Or is it a pig-tail for direct wiring?

    Asked by headstamp 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    There is a 6' power cord with ground.

    Was this review helpful to you?

    Q: Is this pump considered "Plenum Rated?" Can it be used in a plenum return ceiling?

    Asked by Old pipe fighter 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    no it is not.

    Was this review helpful to you?

    Q: How much GPM can this pump? 1.75gpm?

    Asked by Ben 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The GPM capacity of this pump depends on the level to which the water is being pumped to. For a chart with this performance curve please see spg 2 here: http://s3.supplyhouse.com/product_files/LCU-20ST-product.pdf

    Was this review helpful to you?

    Q: What are the dimensions of the base and how shallow of a pan will it work in? GH

    Asked by GH 12 years ago

    Add your answer

    * Required Field
    -

    Model LCU-SP20S - The base dimensions are 10” x 5” with mounting tabs that make it 11.2” x 5” overall. The condensate collects in the bottom of the base. No other pan is needed. The base pan is 1.5” high. KK

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy