The Day Savers – A National Tradesmen Day Contest
Main product image of Automatic Condensate Removal Pump w/ Safety Switch, 6 ft Cord (230V)
Magnifying glass
Hover image to zoom

Automatic Condensate Removal Pump w/ Safety Switch, 6 ft Cord (230V)

SKU:
LCU-PR220S
Rating:
(18)
Q&A:
(4)
Automatic Condensate Removal Pump w/ Safety Switch, 6 ft Cord (230V)
Magnifying glass
Hover image to zoom
$225.75 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Cord Length
6'

Description

Designed for removal of condensate from air conditioning, refrigeration, and dehumidification equipment installed in air-handling and plenum applications having limited space. The LCU-PR meets UL Standard 2043 for plenum applications.

Product Features
  • Built in safety switch
  • High impact ABS tank
  • Wall mounts
  • Three intake holes
  • 3/8" O.D. outlet
  • Barbed and threaded discharge connection
  • Removable check valve
  • Stainless steel shaft
  • Thermally protected & quiet operation
  • Fully automatic

Specs

Shutoff Head (ft.):

22'

Cord Length:

6'

Voltage:

230V

Type:

Automatic

Max Flow (GPH):

137

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

4.89 out of 18 reviews
100% would recommend this product
4.89
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 18 reviews

Unbelievable customer service!

It's a condensate pump for my boiler. It replaced the same model that was 15 years old. The pump is fine. The real difference is the Supply House service! Second to none! Parts in stock and shipped quickly. Minimal down time. My go to place! THANK YOU!
Duffy
Upstate New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The product was as described, the cost was reasonable, and I am satisfied with the product.
Val
Willow Grove, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good condensate pump

Hooked it up and i am back in business. No more water on the floor from the furnace or tankless hot water heater.
Forester Lefty
Thompson Falls, MT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used this pump on an ice maker,work as it should
Dan
Burlington, Ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very reasonably priced product for such high quality!

Very prompt delivery. High quality product. Very reasonably priced.
Douglas
MN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would go to Supply House for other needs

Really liked that I received it over night - quality pump - good price- great service - will definitely look to you again for future needs
Dave
Brooklyn, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast pump out

High flow rate. Reliable. Don't need to use the safety switch wires if you don't need them.
MikeByTheSea
Rhode Island
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Ordered this pump on Friday afternoon, received it Tuesday morning. Installed and running great. No issues would use company again for any pump problems.
Randy
Reaford nc
6 years ago
Was this review helpful to you?

Works great!

Thanks!
Daniel
Ma
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working great so far

I would give this five stars if I had used it longer to see how well it works over time. For now, it is running great and doing its job.
JSHF
North Carolina
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: What kind of plug is on the 230volt model? Or is it a pig-tail for direct wiring?

Asked by headstamp 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There is a 6' power cord with ground.

Was this review helpful to you?

Q: Is this pump considered "Plenum Rated?" Can it be used in a plenum return ceiling?

Asked by Old pipe fighter 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it is not.

Was this review helpful to you?

Q: How much GPM can this pump? 1.75gpm?

Asked by Ben 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The GPM capacity of this pump depends on the level to which the water is being pumped to. For a chart with this performance curve please see spg 2 here: http://s3.supplyhouse.com/product_files/LCU-20ST-product.pdf

Was this review helpful to you?

Q: What are the dimensions of the base and how shallow of a pan will it work in? GH

Asked by GH 12 years ago

Add your answer

* Required Field
-

Model LCU-SP20S - The base dimensions are 10” x 5” with mounting tabs that make it 11.2” x 5” overall. The condensate collects in the bottom of the base. No other pan is needed. The base pan is 1.5” high. KK

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy