Apply to be a TradeMaster!
Main product image of 2 HP Grinder Pump Retro-Fit System for E-One - Extreme D Series - 208/230v - 25 ft Cord
Magnifying glass
Hover image to zoom

2 HP Grinder Pump Retro-Fit System for E-One - Extreme D Series - 208/230v - 25 ft Cord

SKU:
LSG202-REX
Rating:
(4)
Q&A:
(1)
2 HP Grinder Pump Retro-Fit System for E-One - Extreme D Series - 208/230v - 25 ft Cord
Magnifying glass
Hover image to zoom
$3,694.75 each
Backorder
Backorder
Get it Wed, Nov 18 - Mon, Dec 21

Lift Gate

–
This product weighs 125 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
208V, 230V
Product Highlight: Discharge
1-1/4", 1-1/4" FNPT
Product Highlight: Used With
E-One Extreme D-Series Systems

Description

–
Liberty Pumps LSG202-REX Retro-Fit Systm is a completely assembled grinder replacement package for E-One Extreme D Series systems. This package features Liberty Pumps LSG202A Automatic Omnivore Grinder Pump with 2 HP 208-230v motor, piggyback wide-angle float switch and 25' power cord. In addition, this pump has 1-1/4" discharge and 108 ft shut-off head.

Features:
  • Fully assembled and ready to drop-in-place
  • Nema 4X junction box contains motor contactor and terminal strip
  • Robust cord seal grommet keeps gas and moisture from entering junction box
  • Includes floats, piping and replacement cover
  • Sealed 6 pin, quick-connector with 8' cable lead plugs into existing E-one connector
  • Heavy-duty cast iron anti-siphon check valve
  • Alarm float works as a redundant "on float. Will sound alarm and activate pump in the event of a main switch failure
  • Stainless steel piping and discharge elbow
  • Adjustable cover height allows for proper discharge elbow engagement
  • Original equipment manual over-ride switch remains operable with the LSG-RE drop-in unit
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    108'

    Horse Power:

    2

    Type:

    Automatic

    Voltage:

    208V

    230V

    Discharge:

    1-1/4"

    1-1/4" FNPT

    Used With:

    E-One Extreme D-Series Systems

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 4 reviews
    67% would recommend this product
    4
    out of 4 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    25%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Sucks it up and spits out 😀

    My grinder pump was 14 years old and would always get clogged. Though this bad boy in the pit and its purring like a kitten! 😀 hasn't been even once!
    James
    Texas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I have bought this pump before

    Pump works great good quality best price.
    Grinder
    Arkansas
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not reliable

    This pump was used in light, part-time service in a weekend vacation home. In July the float switch failed and had to be replaced. Then three months later the pump failed again and had to be pulled to find out what was wrong. Both capacitors had failed - the start capacitor and the run capacitor. This pump is not reliable.
    Winter Camper
    Hedgesville, WV
    11 years ago
    Was this review helpful to you?

    Excellent

    Great company, customer service was awesome. Item was so easy to install, and actually fit right in place of the old e-one pump. Seems to be working just fine.
    None
    Virginia
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what is the warranty?

    Asked by Engineer 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The LSG202-REX package has a 3-year limited warranty. Please refer to page 11 at the link below for complete warranty information. http://s3.supplyhouse.com/product_files/LSG202-REX-Install.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy