Apply to be a TradeMaster!
Main product image of 2 HP Manual Omnivore Grinder Pump w/ External Capacitors - 208/230v - 35 ft Cord
Magnifying glass
Hover image to zoom

2 HP Manual Omnivore Grinder Pump w/ External Capacitors - 208/230v - 35 ft Cord

SKU:
LSG202M-C
Rating:
(4)
Q&A:
(1)
2 HP Manual Omnivore Grinder Pump w/ External Capacitors - 208/230v - 35 ft Cord
Magnifying glass
Hover image to zoom
$2,034.75 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 91 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
35'
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
208V, 230V
Product Highlight: Discharge
1-1/4" FNPT, 1-1/4"

Description

–
Liberty Pumps LSG202M-C is a 2 HP 208-230v Manual Submersible Grinder Pump with 35ft quick-disconnect power cord. The LSG202M-C model is designed in a way that the capacitors and start relay are mounted in a control panel external from the pump. Superior cutting system of the Liberty Grinder Pumps LSG202M-C provides improved shredding performance over radial cutters. V-pattern provides up to 108 alternated cuts per revolution. Liberty's LSG200-Series Omnivore grinder pumps meet the demanding needs of commercial and residential sewage applications where difficult solids-handling ability is crucial.

Features:
  • 2HP, heavy-duty motor - oil filled, thermally protected
  • Advanced V-Slice cutting system made of hardened 440 stainless steel - Rockwell C 58
  • Internal capacitor
  • Upper and lower ball bearings
  • One-piece uni-body cast iron housing
  • 300 Series SS Rotor Shaft
  • 316 Stainless steel impeller
  • Dual seals - Upper seal is unitized durable silicon carbide. Lower seal is Viton double-lip. (Lower seal ensures that all debris is kept away from main seal)
  • New Patented V-Slice cutter technology
  • Horizontal 1-1/4" FNPT Discharge
  • Back vanes on impeller and spiraled bottom plate for superior solids clearing
  • All stainless steel fasteners
  • Clog-free volute design
  • Designed for maximum heat dissipation and cool motor operating temperatures
  • Solid state starting circuit - no mechanical relay coil
  • Specs

    –
    Cord Length:

    35'

    Shutoff Head (ft.):

    108'

    Horse Power:

    2

    Type:

    Manual

    Voltage:

    208V

    230V

    Discharge:

    1-1/4" FNPT

    1-1/4"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Product Reviews

    4 out of 4 reviews
    67% would recommend this product
    4
    out of 4 Reviews
    67% would recommend this product
    WRITE A REVIEW
    5 star
    75%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    25%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Sucks it up and spits out 😀

    My grinder pump was 14 years old and would always get clogged. Though this bad boy in the pit and its purring like a kitten! 😀 hasn't been even once!
    James
    Texas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I have bought this pump before

    Pump works great good quality best price.
    Grinder
    Arkansas
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not reliable

    This pump was used in light, part-time service in a weekend vacation home. In July the float switch failed and had to be replaced. Then three months later the pump failed again and had to be pulled to find out what was wrong. Both capacitors had failed - the start capacitor and the run capacitor. This pump is not reliable.
    Winter Camper
    Hedgesville, WV
    11 years ago
    Was this review helpful to you?

    Excellent

    Great company, customer service was awesome. Item was so easy to install, and actually fit right in place of the old e-one pump. Seems to be working just fine.
    None
    Virginia
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what is the warranty?

    Asked by Engineer 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The LSG202-REX package has a 3-year limited warranty. Please refer to page 11 at the link below for complete warranty information. http://s3.supplyhouse.com/product_files/LSG202-REX-Install.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy