Apply to be a TradeMaster!
Main product image of LSG203M-5 2 HP, Grinder Pump, 3 PH, 208/230v, 50' Cord, 1-1/4" Discharge, Manual
Magnifying glass
Hover image to zoom

LSG203M-5 2 HP, Grinder Pump, 3 PH, 208/230v, 50' Cord, 1-1/4" Discharge, Manual

SKU:
LSG203M-5
Rating:
(0)
Q&A:
(0)
LSG203M-5 2 HP, Grinder Pump, 3 PH, 208/230v, 50' Cord, 1-1/4" Discharge, Manual
Magnifying glass
Hover image to zoom
$2,486.75 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Mon, Nov 16

Lift Gate

–
This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Discharge
1-1/4"
Product Highlight: Cord Length
50'
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
208V, 230V

Description

–

Liberty Pumps LSG203M is a 2 HP 208-230v Manual Submersible Grinder Pump (3 Phase) with 50 ft quick-disconnect power cord. Liberty's LSG200 Series Omnivore grinder pumps meet the demanding needs of commercial and residential sewage applications where difficult solids-handling ability is crucial. Superior cutting system of the Liberty Grinder Pumps LSG203M provides improved shredding performance over radial cutters. V-pattern provides up to 108 alternated cuts per revolution. In addition, Liberty LSG-Series Grinder Pumps are designed for continuous underwater operation. Liberty LSG-Series Grinder Pumps are designed for continuous underwater operation. The Liberty LSG203M Grinder Pump features internal capacitors and does not require a separate control panel for operation.


Features:

  • 2HP, heavy-duty motor - oil filled
  • Advanced V-Slice cutting system made of hardened 440 stainless steel - Rockwell C 58
  • Internal capacitor
  • Upper and lower ball bearings
  • One-piece uni-body cast iron housing
  • 300 Series SS Rotor Shaft
  • 316 Stainless steel impeller
  • Dual seals - Upper seal is unitized durable silicon carbide. Lower seal is Viton double-lip. (Lower seal ensures that all debris is kept away from main seal)
  • Motor windings insulated to Class B (265°F)
  • New Patented V-Slice cutter technology
  • Horizontal 1-1/4" FNPT Discharge
  • Back vanes on impeller and spiraled bottom plate for superior solids clearing
  • All stainless steel fasteners
  • Clog-free volute design
  • Designed for maximum heat dissipation and cool motor operating temperatures
  • Solid state starting circuit - no mechanical relay coil
  • 50' power cord with Quick-Disconnect

Specs

–
Discharge:

1-1/4"

Cord Length:

50'

Horse Power:

2

Voltage:

208V

230V

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy