Apply to be a TradeMaster!
Main product image of 2 HP Manual Omnivore Grinder Pump - 440/460v - 25 ft Cord - 3 Phase
Magnifying glass
Hover image to zoom

2 HP Manual Omnivore Grinder Pump - 440/460v - 25 ft Cord - 3 Phase

SKU:
LSG204M
Rating:
(0)
Q&A:
(1)
2 HP Manual Omnivore Grinder Pump - 440/460v - 25 ft Cord - 3 Phase
Magnifying glass
Hover image to zoom
$2,143.50 each
Backorder
Backorder
Get it Thu, Nov 19 - Tue, Dec 22

Lift Gate

–
This product weighs 84 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
480V, 440v
Product Highlight: Discharge
1-1/4", 1-1/4" FNPT

Description

–
Liberty Pumps LSG204M is a 2 HP 440-460v Manual Submersible Grinder Pump (3 Phase) with 25ft quick-disconnect power cord. Liberty's LSG200-Series Omnivore grinder pumps meet the demanding needs of commercial and residential sewage applications where difficult solids-handling ability is crucial. Superior cutting system of the Liberty Grinder Pumps LSG204M provides improved shredding performance over radial cutters. V-pattern provides up to 108 alternated cuts per revolution. Liberty LSG Series Grinder Pumps are designed for continuous underwater operation. The motor and pump form a close coupled, watertight unit. The induction motor is insulated against heat and moisture in accordance with Class B 265°F regulations. The Liberty LSG204M Grinder Pump features internal capacitors and does not require a separate control panel for operation.

Features:
  • 2HP, heavy-duty motor - oil filled
  • Advanced V-Slice cutting system made of hardened 440 stainless steel - Rockwell C 58
  • Internal capacitor
  • Upper and lower ball bearings
  • One-piece uni-body cast iron housing
  • 300 Series SS Rotor Shaft
  • 316 Stainless steel impeller
  • Dual seals - Upper seal is unitized durable silicon carbide. Lower seal is Viton double-lip. (Lower seal ensures that all debris is kept away from main seal)
  • Motor windings insulated to Class B (265°F)
  • New Patented V-Slice cutter technology
  • Horizontal 1-1/4" FNPT Discharge
  • Back vanes on impeller and spiraled bottom plate for superior solids clearing
  • All stainless steel fasteners
  • Clog-free volute design
  • Designed for maximum heat dissipation and cool motor operating temperatures
  • Solid state starting circuit - no mechanical relay coil
  • 25' power cord with Quick-Disconnect
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    108'

    Horse Power:

    2

    Type:

    Manual

    Voltage:

    480V

    440v

    Discharge:

    1-1/4"

    1-1/4" FNPT

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: How much does this product weigh?

    Asked by Emily 12 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- Supplyhouse Staff

    approx. 85lbs

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy