Apply to be a TradeMaster!
Main product image of 2 HP 2-Stage High-head Grinder Pump Retro-Fit System for E-One Extreme D Series - 208/230v - 25ft Cord
Magnifying glass
Hover image to zoom

2 HP 2-Stage High-head Grinder Pump Retro-Fit System for E-One Extreme D Series - 208/230v - 25ft Cord

SKU:
LSGX202-REX
Rating:
(1)
Q&A:
(0)
2 HP 2-Stage High-head Grinder Pump Retro-Fit System for E-One Extreme D Series - 208/230v - 25ft Cord
Magnifying glass
Hover image to zoom
We no longer carry LSGX202-REX
Unavailable since October 6, 2025

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
230V, 208V
Product Highlight: Discharge
1-1/4" FNPT, 1-1/4"
Product Highlight: Flow at 5 FT Head
38 GPM
Product Highlight: Used With
E-One Extreme D-Series Systems

Description

–
Liberty Pumps LSGX202-REX Retro-Fit System is a completely assembled grinder package for E-One Extreme D Series Systems. This package features Liberty Pumps LSGX202A Automatic 2-Stage High-head Omnivore Grinder Pump with 2 HP, 208-230v motor, piggyback wide-angle float switch and 25' power cord. In addition, this pump has 1-1/4" discharge and 184 ft shut-off head.

Features:
  • Fully assembled and ready to drop-in-place
  • Nema 4x junction box contains motor contactor and terminal strip
  • Robust cord seal grommet keeps gas and moisture from entering junction box
  • Includes floats, piping and replacement cover
  • Sealed 6 pin, quick-connector with 8' cable lead plugs into existing E-one connector
  • Heavy-duty cast iron anti-siphon check valve
  • Alarm float works as a redundant "on" float. Will sound alarm and activate pump in the event of a main switch failure
  • Stainless steel piping and discharge elbow
  • Adjustable cover height allows for proper discharge elbow engagement
  • Original equipment manual over-ride switch remains operable with the LSG-RE drop-in unit
  • Specs

    –
    Cord Length:

    25'

    Shutoff Head (ft.):

    184'

    Horse Power:

    2

    Voltage:

    230V

    208V

    Type:

    Automatic

    Discharge:

    1-1/4" FNPT

    1-1/4"

    Flow at 5 FT Head:

    38 GPM

    Used With:

    E-One Extreme D-Series Systems

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Quality Replacement and Less Expensive than E-One

    I like the design, the fact that it is a 2 stage pump and that it is 2HP rather than the E-One 1HP. One hitch to be warned about. The E-One stations came with a 1/2 inch X 76 inch long "trench wrench". The bolts on the Liberty replacement are 9/16". So better get a 9/16" trench wrench or you will be hose clamping and duct taping a 9/16" socket on to something long enough to reach your pump. Very cumbersome. Would have been 5 stars otherwise.
    Big Swede
    Rockford, Illinois
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?