Apply to be a TradeMaster!
Main product image of 2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 208/230v - 25 ft Cord
Magnifying glass
Hover image to zoom

2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 208/230v - 25 ft Cord

SKU:
LSGX202M-C
Rating:
(1)
Q&A:
(0)
2 HP Manual 2-Stage High-head Omnivore Grinder Pump - 208/230v - 25 ft Cord
Magnifying glass
Hover image to zoom
$2,914.50 each
Backorder
Backorder
Get it Fri, Dec 18 - Mon, Jan 25

Lift Gate

–
This product weighs 97 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
2 HP
Product Highlight: Voltage
208V, 230V
Product Highlight: Discharge
1-1/4", 1-1/4" FNPT
Product Highlight: Flow at 5 FT Head
170 GPM

Description

–
Liberty Pumps LSGX202M-C is a 2 HP, 208-230v, 2-Stage High-head Manual Submersible Grinder Pump with 25ft quick-disconnect power. The LSGX202M-C model is designed such that the capacitors and start relay are mounted in a control panel external from the pump. With twin stainless steel impellers driving flow to maximum heads of over 180 feet, the LSGX Grinder Pump can be installed in applications where traditional progressive cavity style pumps have been required. It has better cutting, more flow with the same pressure, and greater reliability. With proven V-Slice cutter technology, the Omnivore Grinder Pump LSGX202M-C decomposes sanitary waste into a fine slurry allowing it to be pumped through a small diameter pipe, eliminating costly gravity systems with larger pipes and deep trenching. The LSGX Series curve provides superior flows over a wide range of typical pressures necessary for multi-unit developments and "large-area" low pressure sewer systems. The 2-stage Liberty Pumps LSGX202M-C allows installation of a centrifugal design where progressive cavity style pumps have traditionally been installed. They are designed for continuous underwater operation. The motor and pump form a close coupled, watertight unit. The induction motor is insulated against heat and moisture in accordance with Class B 265°F regulations.

Features:
  • 2HP, heavy-duty motor - oil filled, thermally protected
  • Omnivore LSGX Series 2-stage
  • Advanced V-Slice cutting system made of hardened 440 stainless steel - Rockwell C 58
  • One-piece cast iron body
  • Entire cutting system made of 440 stainless steel hardened to 58 Rc
  • V-pattern provides up to 108 alternated cuts per revolution
  • Horizontal 1-1/4" FNPT Discharge
  • Superior pump design allows for efficient pumping over a wide range of head applications, even negative head
  • Internal capacitor
  • Upper and lower ball bearings
  • One-piece uni-body cast iron housing
  • 300 Series SS Rotor Shaft
  • 316 Stainless steel impeller
  • Dual seals - Upper seal is unitized durable silicon carbide. Lower seal is Viton double-lip. (Lower seal ensures that all debris is kept away from main seal)
  • Motor windings insulated to Class B (265°F)
  • New Patented V-Slice cutter technology
  • Back vanes on impeller and spiraled bottom plate for superior solids clearing
  • All stainless steel fasteners
  • Clog-free volute design
  • Designed for maximum heat dissipation and cool motor operating temperatures
  • Solid state starting circuit - no mechanical relay coil
  • Specs

    –
    Shutoff Head (ft.):

    184'

    Cord Length:

    25'

    Horse Power:

    2

    Type:

    Manual

    Voltage:

    208V

    230V

    Discharge:

    1-1/4"

    1-1/4" FNPT

    Flow at 5 FT Head:

    170 GPM

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4 out of 1 review
    100% would recommend this product
    4
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    100%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Quality Replacement and Less Expensive than E-One

    I like the design, the fact that it is a 2 stage pump and that it is 2HP rather than the E-One 1HP. One hitch to be warned about. The E-One stations came with a 1/2 inch X 76 inch long "trench wrench". The bolts on the Liberty replacement are 9/16". So better get a 9/16" trench wrench or you will be hose clamping and duct taping a 9/16" socket on to something long enough to reach your pump. Very cumbersome. Would have been 5 stars otherwise.
    Big Swede
    Rockford, Illinois
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy