Apply to be a TradeMaster!
Main product image of 1 HP OilTector Control w/ Alarm - 115v
Magnifying glass
Hover image to zoom

1 HP OilTector Control w/ Alarm - 115v

SKU:
OTC-115
Rating:
(0)
Q&A:
(0)
1 HP OilTector Control w/ Alarm - 115v
Magnifying glass
Hover image to zoom
$2,227.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1 HP

Description

–
The Liberty Pump OTC-115 is a 115v Oils Sensor Control System. Included is a control panel, level sensor and a piggy-back switch. Designed for alarming and monitoring of elevator sump pits, transformer vaults and other applications where oil and water must be detected, the control system will activate the pump in order to remove water from the pit. It differentiates between water and oil to activate the proper alarm.

Features:
  • No field adjustments required; OilTector will turn pumps on and off, sound the high water alarm and high oil alarm with one easy installation
  • Specs

    –
    Voltage:

    115V

    Horse Power:

    1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy