The Day Savers – A National Tradesmen Day Contest
Main product image of 380 Residential Simplex Grinder Package 115V 10' Cord w/ ALM-2-EYE
Magnifying glass
Hover image to zoom

380 Residential Simplex Grinder Package 115V 10' Cord w/ ALM-2-EYE

SKU:
P382XPRG101/A2-EYE
Rating:
(0)
Q&A:
(0)
380 Residential Simplex Grinder Package 115V 10' Cord w/ ALM-2-EYE
Magnifying glass
Hover image to zoom
$2,203.31 each
Backorder
Backorder
Get it Wed, Sep 30 - Fri, Oct 30

Lift Gate

This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
2"
Product Highlight: Voltage
115V
Product Highlight: Capacity (Gallons)
41 Gallons
Product Highlight: Amperage
12 Amps

Description

Compact simplex system - designed for residential sewage applications. Perfect for basement bathroom additions and remodeling projects.

Features:
  • QuickTree® technology allows easy access and removal of switches without disturbing pump or plumbing.
  • Integrated rubber seals permanently attached to cover.
  • Unique cord seal technology integrated into the inspection cover.
  • Shallow basin design (24") for easier installation in difficult soil/bedrock locations.
  • Large 41 gallon capacity for longer pump cycles.
  • Integrally molded torque stops secure the pump in its proper position.
  • Integrally molded anti-flotation collar.
  • Durable polyethylene construction.
  • Completely assembled.

Specs

Cord Length:

10'

Horse Power:

1

Discharge:

2"

Phase:

1

Voltage:

115V

Capacity (Gallons):

41

Amperage:

12

Includes:

ALM-2-EYE

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy