The Day Savers – A National Tradesmen Day Contest
Main product image of 380 Residential Simplex Grinder Package 230V 25' Cord
Magnifying glass
Hover image to zoom

380 Residential Simplex Grinder Package 230V 25' Cord

SKU:
P382XPRG102-2
Rating:
(0)
Q&A:
(0)
380 Residential Simplex Grinder Package 230V 25' Cord
Magnifying glass
Hover image to zoom
$1,737.75 each
Backorder
Backorder
Get it Wed, Sep 30 - Fri, Oct 30

Lift Gate

This product weighs 88 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
2"
Product Highlight: Voltage
230V

Description

Compact simplex system -designed for residential sewage applications. Perfect for basement bathroom additions and remodeling projects.

Features:
  • Compact heavy-duty polyethylene basin and cover. IAPMO listed
  • System can be installed above or below floor level
  • 41 gallon capacity
  • Patented V-Slice® cutter technology shreds difficult solids such as feminine products, rags, towels and wipes that can jam solids-handling pumps
  • Easy access cover with QuickTree® technology ? allows for quick float removal and servicing
  • Heavy-duty integrated rubber gaskets on covers
  • Secure 16 bolt cover ? standard on all models
  • Specs

    Cord Length:

    25'

    Horse Power:

    1

    Discharge:

    2"

    Phase:

    1

    Voltage:

    230V

    Weight (lbs):

    88 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy