Shop Klein Tools Limited Time Promotion
Main product image of Pro680 1/2 HP Compact Duplex System - 115V - 2" Discharge w/ Outdoor Controller
Magnifying glass
Hover image to zoom

Pro680 1/2 HP Compact Duplex System - 115V - 2" Discharge w/ Outdoor Controller

SKU:
P682XLE51W
Rating:
(0)
Q&A:
(0)
Pro680 1/2 HP Compact Duplex System - 115V - 2" Discharge w/ Outdoor Controller
Magnifying glass
Hover image to zoom
$2,694.10 each
Backorder
Backorder
Get it Thu, Nov 12 - Tue, Dec 15

Lift Gate

–
This product weighs 135 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1/2 HP
Product Highlight: Voltage
115V
Product Highlight: Amperage
12 Amps
Product Highlight: Discharge
2"

Description

–
LE-Series Solids-handling Model.

Compact duplex system - designed for residential sewage applications. Perfect for basement bathroom additions and remodeling projects.

Features:
  • Robust system features a compact heavy-duty polyethylene basin and cover
  • 46 Gallon capacity
  • System can be installed above or below floor level
  • Two pumps provide secure uninterrupted service
  • Patented V-Slice® cutter technology shreds difficult solids such as feminine products, rags, towels and wipes that can jam solids-handling pumps
  • Easy access cover with QuickTree® technology- allows for quick float removal and servicing
  • Heavy-duty integrated rubber gaskets on covers
  • Secure 16 bolt cover standard on all models. Passes 10' stack test
  • Specs

    –
    Cord Length:

    10'

    Horse Power:

    1/2

    Voltage:

    115V

    Phase:

    1

    Amperage:

    12

    Discharge:

    2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy