The Day Savers – A National Tradesmen Day Contest
Main product image of 680 Residential Duplex Grinder Package 230V 10' Cord
Magnifying glass
Hover image to zoom

680 Residential Duplex Grinder Package 230V 10' Cord

SKU:
P682XPRG102
Rating:
(0)
Q&A:
(1)
680 Residential Duplex Grinder Package 230V 10' Cord
Magnifying glass
Hover image to zoom
$3,801.75 each
Backorder
Backorder
Get it Wed, Sep 30 - Fri, Oct 30

Lift Gate

This product weighs 151 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cord Length
10'
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
2"
Product Highlight: Voltage
230V

Description

Compact duplex system - designed for residential sewage applications. Perfect for basement bathroom additions and remodeling projects.

Features:
  • Compact heavy-duty polyethylene basin and cover. IAPMO listed
  • 46 Gallon capacity
  • System can be installed above or below floor level
  • 2-pumps provide secure uninterrupted service
  • Patented V-Slice® cutter technology shreds difficult solids such as feminine products, rags, towels and wipes that can jam solids-handling pumps
  • Easy access cover with QuickTree® technology ? allows for quick float removal and servicing
  • Inculded PDC duplex controller and alarm
  • Secure 16 bolt cover ? standard on all models.
  • Specs

    Cord Length:

    10'

    Horse Power:

    1

    Discharge:

    2"

    Phase:

    1

    Voltage:

    230V

    Weight (lbs):

    151 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: what is warranty on unit? does it come with internal water alarm?

    Asked by haywood 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The 680 Duplex Grinder package has a 3 year warranty. An audible water alarm is available as part of the accessory control unit PDC-230 , available here: http://www.supplyhouse.com/Liberty-Pumps-PDC-230-PDC-Series-Duplex-Control-Panel-230V-10-Cord

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy