Shop Klein Tools Limited Time Promotion
Main product image of PDC-Series Duplex Control Panel 230V 25' Cord
Magnifying glass
Hover image to zoom

PDC-Series Duplex Control Panel 230V 25' Cord

SKU:
PDC-230-2
Rating:
(0)
Q&A:
(0)
PDC-Series Duplex Control Panel 230V 25' Cord
Magnifying glass
Hover image to zoom
$946.50 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Voltage
230V

Description

–
ProVoreTM Duplex Control system monitors the operation of two ProVoreTM grinder pumps.

Features:
  • NEMA 1 indoor rated enclosure
  • Automatically alternates pump operation ? equalizing wear and extending pump life
  • Plug-in ready wiring for easy and quick installation
  • 10? and 25? cord length available
  • Factory wired floats with quick-disconnect at box
  • Green power indicator
  • Green pump run indicators
  • Audible and visual alarm
  • 9 volt alarm back-up
  • Receptacles are angled to accept standard or right-angled plugs
  • Programmed automatic 6 hour run limiter protects against run-dry or runaway pump conditions
  • Specs

    –
    Cord Length:

    25'

    Hertz:

    60

    Voltage:

    230V

    Phase:

    1

    Weight (lbs):

    8 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy