Apply to be a TradeMaster!
Main product image of PDC Oudoor Duplex Control (115V)
Magnifying glass
Hover image to zoom

PDC Oudoor Duplex Control (115V)

SKU:
PDCW-115
Rating:
(1)
Q&A:
(0)
PDC Oudoor Duplex Control (115V)
Magnifying glass
Hover image to zoom
$1,255.50 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
115V

Description

–
Note: Image displayed is for indoor 230V version.

Features:
  • Automatically alternates pump operation- equalizing wear and extending pump life
  • Plug-in ready wiring for easy and quick installation (indoor model only)
  • QuickTree® mounted floats with quick-disconnect at box (indoor model only)
  • Green power indicator
  • Green pump run indicators
  • Audible and visual alarm
  • 9 volt back-up for alarm
  • Receptacles are angled to accept standard or rightangled plugs
  • Programmed automatic 6 hour run limiter protects against run-dry pump conditions

Specs

–
Cord Length:

10'

Voltage:

115V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would use the product again. But see below

The unit came with the alarm float and the regular float marked incorrectly. Reversed the wires in the control box and worked as it should.
JAC
Morris County, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy