Shop Klein Tools Limited Time Promotion
Main product image of PDC Oudoor Duplex Control (230V)
Magnifying glass
Hover image to zoom

PDC Oudoor Duplex Control (230V)

SKU:
PDCW-230
Rating:
(0)
Q&A:
(0)
PDC Oudoor Duplex Control (230V)
Magnifying glass
Hover image to zoom
$1,372.50 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
10'
Product Highlight: Voltage
230V

Description

–
Note: Image displayed is for indoor 230V version.

Features:
  • Automatically alternates pump operation- equalizing wear and extending pump life
  • Plug-in ready wiring for easy and quick installation (indoor model only)
  • QuickTree® mounted floats with quick-disconnect at box (indoor model only)
  • Green power indicator
  • Green pump run indicators
  • Audible and visual alarm
  • 9 volt back-up for alarm
  • Receptacles are angled to accept standard or rightangled plugs
  • Programmed automatic 6 hour run limiter protects against run-dry pump conditions

Specs

–
Cord Length:

10'

Voltage:

230V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy