Apply to be a TradeMaster!
Main product image of PRG Series - Auto Residential Grinder Pump 115V 25' Cord
Magnifying glass
Hover image to zoom

PRG Series - Auto Residential Grinder Pump 115V 25' Cord

SKU:
PRG101A-2
Rating:
(0)
Q&A:
(0)
PRG Series - Auto Residential Grinder Pump 115V 25' Cord
Magnifying glass
Hover image to zoom
$1,417.50 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
2"
Product Highlight: Voltage
115V

Description

–
Designed for residential sewage applications. Higher flow rates allow use with 2" discharge lines.

Operates on standard 115 or 230 volt 20 amp circuits.

Features:
  • Heavy cast iron construction
  • 115V or 230V single phase
  • Patented V-Slice® cutter technology
  • Shreds difficult solids such as feminine products, rags, towels and wipes that can jam a solids-handling style pump
  • Hardened stainless steel cutter and plate
  • Oil-filled, thermally protected motor
  • PRG-Series residential grinders can be used as a replacement pump in 2" discharge systems using LE40 and LE50-series solids-handling pumps.*

    *PRG-Series flow rates do not exactly match LE-series flow rates. Consult us with actual application and head specifications prior to replacing LE40 and LE50 series pumps.
  • Specs

    –
    Cord Length:

    25'

    Horse Power:

    1

    Discharge:

    2"

    Phase:

    1

    Voltage:

    115V

    Type:

    Automatic

    Weight (lbs):

    58 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy