Apply to be a TradeMaster!
Main product image of PRG101AV-2 1 HP, Prg Grinder Pump, 1 PH, 115v, 2" Discharge, Vertical Float, 25' Cord, Auto
Magnifying glass
Hover image to zoom

PRG101AV-2 1 HP, Prg Grinder Pump, 1 PH, 115v, 2" Discharge, Vertical Float, 25' Cord, Auto

SKU:
PRG101AV-2
Rating:
(0)
Q&A:
(0)
PRG101AV-2 1 HP, Prg Grinder Pump, 1 PH, 115v, 2" Discharge, Vertical Float, 25' Cord, Auto
Magnifying glass
Hover image to zoom
$1,494.35 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Cord Length
25'
Product Highlight: Horse Power
1 HP
Product Highlight: Discharge
2"

Description

–

Designed for residential sewage applications. Higher flow rates allow use with 2" discharge lines.


Operates on standard 115 or 230 volt 20 amp circuits.


Features:

  • Heavy cast iron construction
  • 115V or 230V single phase
  • Patented V-Slice® cutter technology
  • Shreds difficult solids such as feminine products, rags, towels and wipes that can jam a solids-handling style pump
  • Hardened stainless steel cutter and plate
  • Oil-filled, thermally protected motor
  • PRG-Series residential grinders can be used as a replacement pump in 2" discharge systems using LE40 and LE50-series solids-handling pumps.*
  • Vertical Float Switch

    *PRG-Series flow rates do not exactly match LE-series flow rates. Consult us with actual application and head specifications prior to replacing LE40 and LE50 series pumps.

Specs

–
Voltage:

115V

Cord Length:

25'

Horse Power:

1

Discharge:

2"

Type:

Auto

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy