Apply to be a TradeMaster!
Main product image of 1/3 HP Model 257 Assembled Sump Kit - 18" x 22" Basin w/ Cover - 115v, 10 ft Cord
Magnifying glass
Hover image to zoom

1/3 HP Model 257 Assembled Sump Kit - 18" x 22" Basin w/ Cover - 115v, 10 ft Cord

SKU:
SPAC-257
Rating:
(0)
Q&A:
(0)
1/3 HP Model 257 Assembled Sump Kit - 18" x 22" Basin w/ Cover - 115v, 10 ft Cord
Magnifying glass
Hover image to zoom
$441.00 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Cord Length
10'
Product Highlight: Size
18" x 22"

Description

–

Assembled sump pump system with 1/3 sump pump. Molded pump platform helps to secure pump and reduce potential jamming from debris.


Features & Benefits:

  • 1/3 sump pump
  • Durable structural foam sump pit and polyethylene cover with gasket and hardware
  • Pre-assembled with 1-1/2" Schedule 40 PVC discharge pipe
  • Molded pump support platform raises pump off bottom of pit and helps secure pump during shipping
  • Two 4" inlet hubs with rubber grommet seals provided
  • Gasket sealed cover - radon ready
  • Battery back-up pump ready! Platform designed to properly locate a Liberty Pumps 441 or 442 back-up pump

Specs

–
Voltage:

115V

Application:

Plumbing

Horse Power:

1/3

Cord Length:

10'

Size:

18" x 22"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy