The Day Savers – A National Tradesmen Day Contest
Main product image of Assembled Sump 1/2 HP Model 457, 18" X 22" Basin w/ Cover And Alm-p1-eye Nighteye Wireless Enabled Alarm
Magnifying glass
Hover image to zoom

Assembled Sump 1/2 HP Model 457, 18" X 22" Basin w/ Cover And Alm-p1-eye Nighteye Wireless Enabled Alarm

SKU:
SPAC-457-ALM-P1-EYE
Rating:
(0)
Q&A:
(0)
Assembled Sump 1/2 HP Model 457, 18" X 22" Basin w/ Cover And Alm-p1-eye Nighteye Wireless Enabled Alarm
Magnifying glass
Hover image to zoom
$920.33 each
Out of Stock
Out of Stock
Get it Thu, Sep 17 - Thu, Sep 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1/2 HP

Description

Please note: For indoor installation only.

The Liberty SPAC-457 Pump is an assembled sump pump kit, which includes a Liberty 457 1/2HP sump pump and a molded pump platform to secure the pump and reduce jamming from debris. This Liberty sump pump kit is also equipped with two 4" inlet hubs with rubber grommet seals and can handle solids up to 3/8".

Features:
  • 1/2 hp sump pump
  • 18" x 22" polyethylene sump pit and cover with gasket and hardware
  • Pre-assembled with 1-1/2" schedule 40 PVC discharge pipe
  • Molded pump support platform raises pump off bottom of pit and helps secure pump during shipping
  • Two 4" inlet hubs with rubber grommet seals provided


Specs

Horse Power:

1/2