Apply to be a TradeMaster!
Simplex Pump Control Panel 575V, 3 Phase, 1.6 - 2.5 amps

Simplex Pump Control Panel 575V, 3 Phase, 1.6 - 2.5 amps

SKU:
SX54=3-121
Rating:
(0)
Q&A:
(0)
Simplex Pump Control Panel 575V, 3 Phase, 1.6 - 2.5 amps
$1,476.00 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
2.5 Amps
Product Highlight: Voltage
575v
Product Highlight: Height (Inches)
12" Height
Product Highlight: Width (Inches)
10" Width
Product Highlight: Length (Inches)
6" Length

Description

–
The Liberty Pump SX54=3-121 is a 575V, 3 Phase, 1.6-2.5 Amp, Simplex Pump Control panel with start/run capacitors in a NEMA 4X Enclosure. This Liberty control panel was designed to provide a reliable means of controlling simplex pump systems in residential or commercial installations. The Liberty SX54=3-121 is most commonly used in sump basins, effluent or sewage pump chambers and lift stations. The NEMA 4X - ultraviolet stabilized thermoplastic enclosure is for outdoor or indoor use. The Liberty SX54=3-121 consists of a control panel and 3-pilot-duty float switches. The floats control the pump stop, start and high level alarm functions. The Control Panel is equipped with thermal overload protection and a multi-tap transformer to provide control voltage. Motor protective switch provides adjustable overload, branch circuit protection and pump disconnect.

Liberty Simplex Pump Control Panels boast magnetic motor contactor to control the pump by switching hot electrical lines and a sized to application circuit breaker to provide overload protection. The Liberty SX54=3-121 utilizes horn and red light indicator, designed to be activated when an alarm condition occurs. HOA (hand-off-automatic) Switch offers either hand, off or automatic operations. In the hand mode, the pump will not turn on unless other safety features are employed. In the automatic mode, the pump will turn on from commands by the float switches. The Liberty SX54=3-121 Pump Control Panel features pump input power and pump connection terminal block, ground lug, auxiliary contacts. Available with many other options and must be ordered with the proper amp rating matching that of the pump.

Features:
  • Across-the-line magnetic contactor
  • Test/Auto switch
  • Terminal block for easy wiring
  • Circuit breaker
  • Green pump run indicator light (internal)
  • Red alarm indicator light/audible alarm
  • Auxilary Contacts
  • Alarm silence and test switches
  • Tri 120/208/240V operation on three phase
  • UL/C-UL listed
  • Specs

    –
    Amperage:

    2.5

    Voltage:

    575v

    Phase:

    3

    Type:

    Manual

    Enclosure Type:

    NEMA-4X

    Height (Inches):

    12"

    Width (Inches):

    10"

    Length (Inches):

    6"

    Series:

    SX-Series

    Product Type:

    Simplex Pump Control

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy