Apply to be a TradeMaster!
Simplex Pump Control Panel 120/208/240V, 1 Phase, NEMA 1, 15 - 20 amps

Simplex Pump Control Panel 120/208/240V, 1 Phase, NEMA 1, 15 - 20 amps

SKU:
SXH21=3
Rating:
(0)
Q&A:
(0)
Simplex Pump Control Panel 120/208/240V, 1 Phase, NEMA 1, 15 - 20 amps
$678.75 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
120/208/240V
Product Highlight: Height (Inches)
8" Height
Product Highlight: Width (Inches)
8" Width
Product Highlight: Length (Inches)
4" Length

Description

–
The Liberty Pump SXH21=3 is a 1 Phase, 15-20 Amp, Simplex Pump Control panel with 120/208/240V in a NEMA 1 Enclosure. This Liberty control panel was designed to provide a reliable means of controlling simplex pump systems in residential or commercial installations. The Liberty SXH21=3 is most commonly used in sump basins, lift stations and effluent or sewage pump chambers. The NEMA 1-high grade metal enclosure is made for indoor use. The Liberty SXH21=3 consists of a control panel and 3-pilot-duty float switches. The floats control the pump stop, start and high level alarm functions.

Liberty Simplex Pump Control Panels contains magnetic motor contactor to control the pump by switching hot electrical lines and a sized to application circuit breaker to provide overload protection. The Liberty SXH21=3 utilizes horn and red light indicator, designed to be activated when an alarm condition occurs. HOA (hand-off-automatic) Switch offers either hand, off or automatic operations. In the hand mode, the pump will not turn on unless other safety features are employed. In the automatic mode, the pump will turn on from commands by the float switches. The Liberty SXH21=3 Pump Control Panel features pump input power and pump connection terminal block, ground lug, and auxiliary contacts.

Features:
  • Across-the-line magnetic contactor
  • Test/Auto switch
  • Terminal block for easy wiring
  • Circuit breaker
  • Green pump run indicator light (internal)
  • Red alarm indicator light/audible alarm
  • Auxilary Contacts
  • Alarm silence and test switches
  • Tri 120/208/240V operation on single phase
  • UL/C-UL listed
  • Specs

    –
    Amperage:

    20

    Voltage:

    120/208/240V

    Phase:

    1

    Enclosure Type:

    NEMA-1

    Height (Inches):

    8"

    Width (Inches):

    8"

    Length (Inches):

    4"

    Type:

    Manual

    Product Type:

    Simplex Pump Control

    Series:

    SX-Series

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy